Work Tents
If you need work tents we have them at everyday low prices.
Shop Work Tents results
(Showing 1 - 15)
Relevance
Mfr # 10L1003-36
Key Features:
- Item: Aluminum Housing Inline Die Grinder
- Overall Length: 4 5/8 in
- Includes: 200 and 300 Series Collet Exhaust
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Accessory Type: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 467L35
Key Features:
- Item: Die Grinder Carbide Bur Kit
- Includes: 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Mfr # 01V990
Key Features:
- Item: Carbide Bur Set/kit
- Package Quantity: 1
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # MLW2784-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: M18 Fuel 1/4"Die Grinder
- Package Quantity: 1
Mfr # 77440
Key Features:
- Item: Die Grinder,1/4" and 3/8" Arbor
- Package Quantity: 1
Mfr # 2522-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cut-Off Tool
- Battery Included / Bare Tool: Bare Tool
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # 310-002073
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder With Radius End
- Cutter Dia.: 3/8"
Mfr # M30TiN
Key Features:
- Item: Carbide Burrs Set
- Includes: (30) Carbide Burrs
- Material: Titanium Nitride (TiN) Coated Carbide
Mfr # 20UH85
Key Features:
- Length of Cut: 3/8 in, 5/8 in, 3/4 in, 1 11/16 in
- Trade Number: SA-1, SA-3, SC-1, SC-3, SE-1, SF-1, SF-3, SL-3
- Overall Length: 2 in, 2 1/2 in, 2 15/16 in
Mfr # 2784-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Battery Included / Bare Tool: Bare Tool
Mfr # 12KK14BS
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/8"; 3/32"; 1/8"; 3/32"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"; 1/8"
Mfr # 2185
Key Features:
- Item: Double Cut Carbide Burr Set,4.5",5 pcs.
- Accessory Type: Double Cut Carbide Burr Set,4.5",5 pcs.
- Package Quantity: 1