Woodward Tube Bender
Our endless aisle includes a woodward tube bender and so much more!
Shop Woodward Tube Bender results
(Showing 1 - 15)
Relevance
Mfr # WFB2
Key Features:
- Item: Pipe and Tube Bending
- Construction: Steel
- Wheel Dia. (In.): 2 in
Mfr # WFBDT1-3/4X6
Key Features:
- Item: Tube Die
- Type: Round Tube
- Outside Dia. Tubing (In.): 1 3/4 in
Mfr # BTB300
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Mfr # WFB2 STAND
Key Features:
- Item: Tube and Pipe Bender Stand,37x13x14"
- Color: Blue
- Compatible with Manufacturer Part Number: WFB2
Mfr # 370-FH
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 3/8 in, 1/2 in
Mfr # WFTR4
Key Features:
- Item: Tubing Rolling Machine
- Type: Manual
- Capacity: 1-1/2 in x 1-1/2 in x 16 ga sq, 1/4 in x 1 3/4 in Flat Bar
Mfr # 60331
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tube Bender
- Type: One-Handed Ratchet
Mfr # 470-FHC
Key Features:
- Item: Triple Head Lever Bender
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Centerline Bend Radius: 15/16 in, 7/16, 9/16, 11/16
Mfr # 456
Key Features:
- Item: Tube Bender
- Type: Lever, Triple Grooved
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in
Mfr # 9722
Key Features:
- Motor Design: Permanent Split Capacitor
- Phase: Single
- HP: 1/8 to 1/12
Mfr # WFBDT1X3
Key Features:
- Item: Tube Die
- Type: Round Tube
- Outside Dia. Tubing (In.): 1 in
Mfr # D3505
Key Features:
- Color: Black
- Series: Sit Stand
- Overall Height: 32 in
Mfr # PLP2-4840-YELLOW
Key Features:
- Item: Pallet
- Length: 47.375 in
- Width: 39.5 in
Mfr # 74-047
Key Features:
- Item: Conduit Bender
- EMT Size: 3/4 in
- Rigid/IMC Size: 1/2 in
Mfr # HB382
Key Features:
- Item: Hydraulic Pipe Bender
- Number of Shoes: 7
- Size Range (In.): 3/8 to 2