Wood Boring Bit
If you need a wood boring bit we have them at everyday low prices.
Shop Wood Boring Bit results
(Showing 1 - 15)
Relevance
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 6 1/16 in
- Shank Size: 1/4 in
Key Features:
- Bit Dia.: 1"
- Overall Length: 6"
- Item: Power Wood Bore Bit,1
Key Features:
- Bit Dia.: 3/4"
- Overall Length: 6.5"
- Item: Bit,Fast Boring,Over Drive,3/4"
Key Features:
- Bit Dia.: 1-1/8"
- Overall Length: 6 in
- Shank Size: 1-1/8"
Key Features:
- Bit Dia.: 1-1/2"
- Overall Length: 6 in
- Shank Size: 1-1/2"
Key Features:
- Package Quantity: 1
Key Features:
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Beiges
Key Features:
- Bit Dia.: 1-3/8"
- Overall Length: 6 in
- Shank Size: 1-3/8"
Key Features:
- Overall Length: 6 in
- Material - Machining: Carbon Steel
- Shank Size: 1/4 in
Key Features:
- Pipe Fitting Material: Black Forged Steel
- Specific Fitting Shape: 90 Degree Elbow
- Fitting Schedule/Class: Class 3000
Key Features:
- Promotion Restriction: Not eligible for promotion
- Bit Dia.: 1", 1-1/8", 1-1/4", 1-1/2", 1-3/4", 2-1/8", 2-9/16"
- Overall Length: 6 5/8 in
Key Features:
- Bit Dia.: 13/16"
- Overall Length: 18"
- Item: Utility Auger,Deep Cut,18" x 13/16"
Key Features:
- Fits Shaft Dia.: 1/2 in
- Pulley Outside Dia.: 2 in
- Number of Grooves: 1
Key Features:
- Item - Timing Belts: Industrial Timing Belt
- Gearbelt Series - Timing Belts: SilentSync(R)
- Pitch Length - Timing Belts: 896 mm
Key Features:
- Bit Dia.: 1/2"
- Overall Length: 7.5"
- Shank Dia.: 7/16"