Wire Tugger
We have the wire tugger you need to get the job done right.
Shop Wire Tugger results
(Showing 1 - 15)
Relevance
Mfr # 6906
Key Features:
- Item: Cable Puller
- Pulling Force (Lb.): 10,000
- Cable Capacity: 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Mfr # 11147
Key Features:
- Item: Cable Puller Adapter Pkg,Wheeled,363 lb
- Voltage: Not Applicable
- Features: Boom Uses 3 in Rigid Steel Conduit for Length Adjustment to Pull 10 ft of Cable Out of The Box, Wheeled Carriage and Boom Provides Setup with No Anchors to Set or Chains to Mount
Mfr # E-TUG-20
Key Features:
- Overall Height: 49-1/4" to 53-1/8"
- Overall Length: 38-1/2"
- Overall Width: 27-1/2"
Mfr # T40
Key Features:
- Overall Height: 51 in
- Overall Length: 54 in
- Overall Width: 21 in
Mfr # EG30
Key Features:
- Overall Height: 53"
- Overall Length: 55"
- Overall Width: 32"
Mfr # E-TUG-HD-70
Key Features:
- Overall Height: 47.25
- Overall Length: 69
- Overall Width: 32
Mfr # E-TUG-30
Key Features:
- Overall Height: 52
- Overall Length: 32
- Overall Width: 29
Mfr # G3
Key Features:
- Item: Cable Puller
- Type: Electric
- Pulling Force (Lb.): 2,000
Mfr # 455
Key Features:
- Item: Cable Pulling Rope
- Type: Braided
- Material: Polybraid
Mfr # E-TUG-HD-30
Key Features:
- Overall Height: 46
- Overall Length: 61.5
- Overall Width: 28.5
Mfr # T15
Key Features:
- Overall Height: 42 in
- Overall Length: 54 in
- Overall Width: 21 in
Mfr # UT10-2S
Key Features:
- Item: Cable Puller
- Pulling Force (Lb.): 9,986
- Cable Capacity: 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Mfr # 456
Key Features:
- Item: Cable Pulling Rope
- Type: Braided
- Max. Capacity: 2200 lb
Mfr # 34600PR
Key Features:
- Package Quantity: 1