Wire Stripping Tool
If you need a wire stripping tool we have them at everyday low prices.
Shop Wire Stripping Tool results
(Showing 1 - 15)
Relevance
Mfr # 420190-2001
Key Features:
- Capacity: 24 to 10 gauge
- Primary Crimping Application: Primary Wire
- Features: Convenient Spring Action
Mfr # 8148
Key Features:
- Capacity: 2.5 to 11mm
- Features: User-Friendly, Easy to Handle, All-Round Cut; Replaceable Blade. Safe, Rounded, Pocket Design
- Item: Precision Stripping Tool
Mfr # CP55
Key Features:
- Package Quantity: 1
Mfr # 16 85 125 SB
Key Features:
- Capacity: 5/16 to 33/64 in
- Overall Length: 5 in
- Material: Body: Plastic, Fiberglass-Reinforced
Mfr # UST-500
Key Features:
- Capacity: RG59/6 and 7/11
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 5 in
Mfr # G2090
Key Features:
- Capacity: 8 AWG to 750 MCM
- Primary Crimping Application: Cable
- Overall Length: 7 1/2 in
Mfr # 83-6513
Key Features:
- Item: Tool
- Accessory Type: Tool
- Package Quantity: 1
Mfr # D095002
Key Features:
- Package Quantity: 1
Mfr # 420190-001
Key Features:
- Capacity: 24 to 10 gauge
- Primary Crimping Application: Primary Wire
- Features: Convenient Spring Action
Mfr # 690482-6
Key Features:
- Package Quantity: 1
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles