Wire Nippers
We have the wire nippers you need to get the job done right.
Shop Wire Nippers results
(Showing 1 - 15)
Relevance
Key Features:
- Capacity: 20 AWG
- Features: CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Tool for Flush Cut With Rounded Outside Edges To Reduce Nicking To Adjacent Components and Leads
- Application: Nipper
Key Features:
- Capacity: 16 AWG
- Material: Steel
- Features: As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades
Key Features:
- Features: 27 Degrees Oblique End Cutter, Mirror Polished Head
- Handle Type: Multi-Component Grip
- Jaw Length: 1/2 in
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Key Features:
- Capacity: 12 AWG
- Features: The Special Treatment Of The Blades Makes This Tool Particularly Suitable for Cutting Ferrous Material
- Application: Cutting
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Key Features:
- Features: Extra Comfort, Reduces Hand Fatigue
- Handle Type: ProTouch Ergonomic
- Jaw Length: 1/2 in
Key Features:
- Features: Knife and Anvil Style Cutting Edge, Site Hardened Edges for Durability
- Jaw Length: 3/4 in
- Jaw Width: 1 1/2 in
Key Features:
- SAE or Metric: SAE
- Overall Length: 4 in
- Features: Heat Treated Blades
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic, Dipped
- Jaw Length: 1/2 in
Key Features:
- Handle Type: Dipped
- Jaw Length: 3/4 in
- Jaw Width: 1 1/4 in
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Key Features:
- Features: Heavy Duty Construction, Ideal For Cutting Large Nails, Site Hardened Edges For Durability
- Handle Type: Ergonomic
- Jaw Length: 3/4 in