Wire Cutters
We make finding wire cutters fast and simple every time!
Shop Wire Cutters results
(Showing 1 - 15)
Relevance
Mfr # 902-049
Key Features:
- Jaw Width: 3.5
- Overall Length: 10
- Item: Plastic Cutter 7 1/4"
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # D230-4C
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 20013
Key Features:
- Primary Application: Soft Wire
- Overall Length: 7 in
- Cutting Action: Shear Cut
Mfr # 289G
Key Features:
- Material: Metal
- Application: Heavy duty
- Number of Pieces: 1
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 0890CSFW
Key Features:
- Primary Application: Cuts Copper or Aluminum Wire, Spring Steel, Fencing Wire, Light Duty Chain
- Overall Length: 8 1/2 in
- Cutting Action: Shear
Mfr # 95 61 190
Key Features:
- Primary Application: Wire Rope, Medium Hard Wire, Piano Wire, Cuts Aluminum and Copper Cables
- Overall Length: 7 1/2 in
- Cutting Action: Shear
Mfr # 200-071
Key Features:
- Jaw Width: 3
- Overall Length: 8.5
- Item: Flush,Cut Cutters,5"
Mfr # CMMT98335
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hose Cutters
- Includes: Hose Cutter {{1}}
Mfr # TR-20-50-M
Key Features:
- Capacity: 22 AWG
- Features: CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Thin Nose Tool for Flush Cut With Inclined 48 Blades (Head) for Reaching Difficult Areas
- Application: Cutting
Mfr # 60739
Key Features:
- Package Quantity: 1
Mfr # 910
Key Features:
- Primary Application: Cuts Wire Rope Cable, Spring Hardened Wire and Mild Steel Rod
- Overall Length: 8.38"
- Material: M2 Alloy Steel (Blade)
Mfr # 84-028
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire