Wire Cutter Crimper
We make finding a wire cutter crimper fast and simple every time!
Shop Wire Cutter Crimper results
(Showing 1 - 15)
Relevance
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # CP60
Key Features:
- Package Quantity: 1
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # TR-20-50-M
Key Features:
- Capacity: 22 AWG
- Features: CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, Thin Nose Tool for Flush Cut With Inclined 48 Blades (Head) for Reaching Difficult Areas
- Application: Cutting
Mfr # TR-20-M-D
Key Features:
- Capacity: 20 AWG
- Features: CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, The Small Head and Anatomic Design Makes This An Ideal Cutter for Working In Tight Spaces
- Application: Cutting
Mfr # GS-395
Key Features:
- Item: Wire Stripper 8.25 in./Cutter/Crimper wi
- Package Quantity: 1
Mfr # 2005N
Key Features:
- Application: Wire Crimping, Stripping and Cutting
- Handle Material: TPE/Steel
- Insulated / Uninsulated: N
Mfr # ST-100
Key Features:
- Capacity: 22 to 24 AWG
- Overall Length: 6 in
- Material: Blades: Hardened Steel
Mfr # VDV226-110
Key Features:
- Capacity: CAT3, CAT5e, CAT6/6A
- Overall Length: 6 3/32 in
- Material: Steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # GS-385
Key Features:
- Material: Forged Carbon Steel
- Handle Type: Ergonomic Cushioned Handle
- Features: High Leverage, Straight, and Curved Serrated Jaws; Long Nose
Mfr # BAT207T144H
Key Features:
- Primary Application: Cable Cutting/Crimping
- Overall Length: 26" (66 cm)
- Overall Width: 6" (15.2 cm)
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel