Wire Crimp
Our endless aisle includes a wire crimp and so much more!
Shop Wire Crimp results
(Showing 1 - 15)
Relevance
Mfr # 30-247G
Key Features:
- Color: Clear
- Max. Voltage: 600 V
- Min. Wire Combination: (1) 22 AWG with (1) 18 AWG
Mfr # 97 21 215 SB
Key Features:
- Item: Crimping Pliers,8 1/2" Crimping Pliers
- Package Quantity: 1
Mfr # 10-311C
Key Features:
- Item: Crimp Connector,8 to 14 AWG,PK50
- Package Quantity: 50
Mfr # 35084
Key Features:
- Fits Brand: Master Appliance
- For Use With Mfr. Model Number: 10054, 10600, 10719, 10723
- Item: Ratcheting Crimp Tool, Full Cycle
Mfr # 7801
Key Features:
- Capacity: 24 to 14 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 in
Mfr # 32945
Key Features:
- Capacity: 6 to 30 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 in
Mfr # 97 72 180
Key Features:
- Capacity: 23 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
Mfr # 97 21 215
Key Features:
- Capacity: 10 to 18 AWG, Cutting Copper And Brass Screws 2.6/3.0/3.5/4.0/5.0mm
- Overall Length: 9 in
- Material: Steel
Mfr # J1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 48-22-6103
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
Mfr # 4FRH1
Key Features:
- Color: Clear
- Max. Voltage: 300 V
- Min. Wire Combination: (2) 22 AWG
Mfr # S-31-A
Key Features:
- Color: Clear
- Max. Voltage: 600 V
- Min. Wire Combination: (1) 22 AWG with (1) 12 AWG
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # S-11-A
Key Features:
- Color: Clear
- Max. Voltage: 600 V
- Min. Wire Combination: (2) 22 AWG
Mfr # 97 61 145 A
Key Features:
- Features: For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type: Plastic Coated
- Overall Length: 5-3/4"