Wire Bender
If you need a wire bender we have them at everyday low prices.
Shop Wire Bender results
(Showing 1 - 15)
Relevance
Mfr # 843F
Key Features:
- Item: Site-Rite Power Foot Bender, W
- Package Quantity: 1
Mfr # 50402
Key Features:
- Item: 14IN Cable Bender
- Capacity: 500 MCM
- Cord Length (Ft.): 14.5" (36.8 cm)
Mfr # 50400
Key Features:
- Item: 12IN Cable Bender
- Capacity: 350 MCM
- Application: Easily Bend Cables
Mfr # WFB2
Key Features:
- Item: Pipe and Tube Bending
- Construction: Steel
- Wheel Dia. (In.): 2 in
Mfr # 50400.50
Key Features:
- Item: Knee Pads,Hard Cap,Gray,PR
- Package Quantity: 1
Mfr # WFB2 STAND
Key Features:
- Item: Tube and Pipe Bender Stand,37x13x14"
- Color: Blue
- Compatible with Manufacturer Part Number: WFB2
Mfr # HB382
Key Features:
- Item: Hydraulic Pipe Bender
- Number of Shoes: 7
- Size Range (In.): 3/8 to 2
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # HECWFB2
Key Features:
- Item: Manual Pipe/Tube Bender
- Type: Manual
- Package Quantity: 1
Mfr # SPBENDKIT
Key Features:
- Item: Pipe and Tube Bending Kit
- Construction: Steel
- Type: Manual
Mfr # 245610
Key Features:
- Item: Hydraulic Pipe Bender Set
- Package Quantity: 1
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 1800
Key Features:
- Item: Mechanical Conduit Bender
- Type: Standard Duty
- Capacity: 1/2, 3/4 and 1 in Ridgid/IMC Conduit