Wilkerson Oil Removal Filters
We have the wilkerson oil removal filters you need to get the job done right.
Shop Wilkerson Oil Removal Filters results
(Showing 1 - 13)
Relevance
Mfr # M30-08-S00
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 1 in NPT
Mfr # M30-08-M00
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.5 micron
- Connection Size - Air Treatment: 1 in NPT
Mfr # M30-06-S00
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 3/4 in NPT
Mfr # 06F34BC
Key Features:
- Item - Air Filters: General Purpose Filter
- Filter Rating - Air Treatment: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
Mfr # A-4000-6010
Key Features:
- Drain Type: Auto Drain
- Type: Auto Drain
- Item: Drain Valve Kit
Mfr # 3B-8002N-3A1
Key Features:
- Item - Air Filters: 3-Stage Sterile Air Filter Assembly
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 1/4 in NPT
Mfr # FA230IH
Key Features:
- Item - Air Filters: General Purpose Filter
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 1 in NPT
Mfr # 070-063-BX
Key Features:
- Filter Rating - Air Treatment: 0.01 micron
- Max. Pressure: 100 psi
- Filter Media: Borosilicate Glass Microfiber
Mfr # 07F44BC
Key Features:
- Item - Air Filters: General Purpose Filter
- Filter Rating - Air Treatment: 5 micron
- Connection Size - Air Treatment: 3/4 in NPT
Mfr # 35GN17
Key Features:
- Item: Differential Pressure Gauge
- Compatible with Manufacturer Part Number: GT-0012-025-A-G, GT-0012-025-P-G, GT-0012-025-X-G, GT-0012-025-Y-G, GT-0012-038-A-G, GT-0012-038-P-G, GT-0012-038-X-G, GT-0012-038-Y-G, GT-0024-025-A-G, GT-0024-025-X-G, GT-0024-025-Y-G, GT-0024-038-A-G, GT-0024-038-P-G, GT-0024-038-X-G, GT-0024-038-Y-G, GT-0024-050-Y-G, GX-0010-025-A-G, GX-0010-025-P-G, GX-0010-025-X-G, GX-0010-025-Y-G, GX-0010-038-A-G, GX-0010-038-P-G, GX-0010-038-X-G, GX-0010-038-Y-G, GX-0010-050-A-G, GX-0010-050-P-G, GX-0010-050-X-G, GX-0010-050-Y-G
- Series: DPG
Mfr # X03-02-000
Key Features:
- Item: Desiccant Air Dryer
- Total Capacity - Air Treatment: 4,400 cu ft
- Max. Flow - Air Treatment: 10 cfm
Mfr # X25-04-000
Key Features:
- Item: Desiccant Air Dryer
- Total Capacity - Air Treatment: 11,000 cu ft
- Max. Flow - Air Treatment: 25 cfm
Mfr # WSA-04-FM0
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic Internal Drain