Wilkerson General Purpose Filter
We have the wilkerson general purpose filter you need to get the job done right.
Shop Wilkerson General Purpose Filter results
(Showing 1 - 15)
Relevance
Mfr # FRP-96-653
Key Features:
- Filter Rating - Air Treatment: 5 micron
- For Use On: Standard
- Item: Compressed Air Filter Element
Mfr # F30-06-000
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 150 psi
- Item - Air Filters: General Purpose Filter
Mfr # F30-06-G00
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 200 psi
- Drain Port Size: 3/4 in
Mfr # F35-0C-000
Key Features:
- Max. Pressure: 150 psi
- Max. Incoming Pressure - Air Treatment: 150 psi
- Size - Air Treatment: Jumbo
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 9922-05-DQ
Key Features:
- Filter Rating - Air Treatment: 0.01 micron
- Max. Flow: 10.1 cfm
- Connection Size - Air Treatment: 1/4 in Tube
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 4ZL14
Key Features:
- Housing Material: Aluminum
- Max. Flow - Air Treatment: 1,400 cfm
- Filter Rating - Air Treatment: 5 micron
Mfr # S2107-6-6
Key Features:
- Item: Hydraulic Swivel Fitting
- Fitting Shape: 90 Degrees Elbow
- Finish: Zinc Trivalent Chromate
Mfr # 13X534
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 1A483
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Mfr # X03-02-000
Key Features:
- Item: Desiccant Air Dryer
- Total Capacity - Air Treatment: 4,400 cu ft
- Max. Flow - Air Treatment: 10 cfm
Mfr # X25-04-000
Key Features:
- Item: Desiccant Air Dryer
- Total Capacity - Air Treatment: 11,000 cu ft
- Max. Flow - Air Treatment: 25 cfm
Mfr # WSA-04-FM0
Key Features:
- Item: Pneumatic Condensate Separator
- NPT Size: 1/2 in
- Float Type: Automatic Internal Drain