Wilkerson Filter
We make finding a wilkerson filter fast and simple every time!
Shop Wilkerson Filter results
(Showing 1 - 15)
Relevance
Mfr # FRP-96-653
Key Features:
- Filter Rating - Air Treatment: 5 micron
- For Use On: Standard
- Item: Compressed Air Filter Element
Mfr # F30-08-G00
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Mfr # M18-02-BK00B
Key Features:
- Max. Flow - Air Treatment: 100 cfm
- For Removal Of: Aerosol, Mist, Oil Fog, Particles
- Max. Temp.: 125 Degrees F
Mfr # FRP-96-729
Key Features:
- Type: Pneumatic
- Filter Rating - Air Treatment: 5 micron
- Item - Air Filter Elements: General Purpose Filter Element
Mfr # FRP-96-639
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Item: Compressed Air Filter Element
- For Use with Stock Number: 6B285 to 6B287, 6B296 to 6B298, 6B303 to 6B305, 6B312 to 6B314, 6D756 to 6D758, 6D765 to 6D767, 6D772 to 6D774, 6D782 to 6D784
Mfr # M28-06-BK00B
Key Features:
- Overall Height: 9 1/4 in
- Item - Air Filters: Oil Removal Filter
- Max. Flow - Air Treatment: 120 cfm
Mfr # FRP-95-209
Key Features:
- Item: Compressed Air Filter Element
- For Use On: Jumbo 30 and 35
- Filter Rating - Air Treatment: 5 micron
Mfr # F08-02-SK00B
Key Features:
- Overall Height: 4 15/16 in
- Max. Incoming Pressure - Air Treatment: 150 psi
- For Removal Of: Particles, Water
Mfr # F28-04-SL00B
Key Features:
- Overall Depth: 2 7/8 in
- Item - Air Filters: Compressed Air Filter
- Item: Compressed Air Filter
Mfr # F01-02-000
Key Features:
- Max. Incoming Pressure - Air Treatment: 200 psi
- Filter Rating - Air Treatment: 5 micron
- Max. Pressure: 200 psi
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # FRP-95-209
Key Features:
- Item: Wilkerson Filter Element,f30
- Filter Rating: 5 micron
- Package Quantity: 1
Mfr # F28-04-SK00B
Key Features:
- Overall Width: 2 7/8 in
- Max. Flow - Air Treatment: 160 cfm
- Bowl Size - Air Treatment: 3.0 oz
Mfr # M18-04-BL00B
Key Features:
- Bowl Material - Air Treatment: Metal with Sight Glass
- Item: Compressed Air Filter
- Max. Incoming Pressure - Air Treatment: 150 psi