Wilkerson Compressed Air
If you need a wilkerson compressed air we have them at everyday low prices.
Shop Wilkerson Compressed Air results
(Showing 1 - 36)
Relevance
Mfr # F28-04-SK00B
Key Features:
- Overall Width: 2 7/8 in
- Max. Flow - Air Treatment: 160 cfm
- Bowl Size - Air Treatment: 3.0 oz
Mfr # M28-06-BL00B
Key Features:
- Includes: Differential Pressure Indicator
- Item: Compressed Air Filter
- Overall Depth: 2 7/8 in
Mfr # F28-06-SL00B
Key Features:
- Bowl Material - Air Treatment: Metal with Sight Glass
- Size - Air Treatment: Standard
- Connection Size - Air Treatment: 3/4 in NPT
Mfr # M28-04-BK00B
Key Features:
- Drain Type: Manual
- Overall Height: 9 1/4 in
- Filter Rating - Air Treatment: 0.5 micron
Mfr # M28-04-BL00B
Key Features:
- Bowl Size - Air Treatment: 3.0 oz
- Drain Type: Manual
- Connection Size - Air Treatment: 1/2 in NPT
Mfr # M28-06-BK00B
Key Features:
- Overall Height: 9 1/4 in
- Item - Air Filters: Oil Removal Filter
- Max. Flow - Air Treatment: 120 cfm
Mfr # F28-04-SL00B
Key Features:
- Overall Depth: 2 7/8 in
- Item - Air Filters: Compressed Air Filter
- Item: Compressed Air Filter
Mfr # M28-03-BL00B
Key Features:
- Max. Temp.: 150 Degrees F
- Bowl Material - Air Treatment: Metal with Sight Glass
- Connection Size - Air Treatment: 3/8 in NPT
Mfr # M28-03-BK00B
Key Features:
- Size - Air Treatment: Standard
- Overall Width: 2 7/8 in
- Bowl Material - Air Treatment: Polycarbonate with Guard
Mfr # F30-08-G00
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Mfr # FRP-96-653
Key Features:
- Filter Rating - Air Treatment: 5 micron
- For Use On: Standard
- Item: Compressed Air Filter Element
Mfr # F30-06-000
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 150 psi
- Item - Air Filters: General Purpose Filter
Mfr # F30-06-G00
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 200 psi
- Drain Port Size: 3/4 in
Mfr # MSP-96-649
Key Features:
- Item - Air Filter Elements: Coalescing Filter Element
- For Use with Stock Number: 6B258, 6B259, 6B260, 6D809, 6D810, 6D811
- Filter Rating - Air Treatment: 0.5 micron
Mfr # M28-04-CH00B
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 1/2 in NPT
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # FE001
Key Features:
- Element Material: Paper
- Rated Flow Rate: 35 scfm
- Inside Dia. (In.): 3 in
Mfr # F30-08-000
Key Features:
- Drain Port Size: 1 in
- Bowl Size: 26 oz.
- Item: Compressed Air Filter
Mfr # M18-02-BL00B
Key Features:
- Size - Air Treatment: Compact
- Overall Depth: 2 3/8 in
- Item: Compressed Air Filter
Mfr # M28-04-BG00B
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.5 micron
- Connection Size - Air Treatment: 1/2 in NPT
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # F18-03-SK00B
Key Features:
- Bowl Material - Air Treatment: Polycarbonate with Guard
- Size - Air Treatment: Compact
- Max. Temp.: 125 Degrees F
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # MSP-96-647
Key Features:
- Item - Air Filter Elements: Coalescing Filter Element
- For Use with Stock Number: 6B261, 6B262, 6B263, 6D806, 6D807, 6D808
- Filter Rating - Air Treatment: 0.5 micron
Mfr # 4ZL36
Key Features:
- Item: Pneumatic Oil Filter
- For Removal Of: Oil, Oil Odor, Oil Vapor, Particles, Water
- Size: Intermediate
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # M18-04-BK00B
Key Features:
- Overall Width: 2 3/8 in
- Includes: Differential Pressure Indicator
- Filter Rating: 0.5 micron
Mfr # 14
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # 4ZL41
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Bowl Size: 3.5 oz.
- Filter Media: Compressed Air
Mfr # 4ZL42
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Mfr # 15
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # 4ZL28
Key Features:
- Drain Type: Manual
- Max. Pressure: 150 psi
- Bowl Material: Polycarbonate with Guard
Mfr # F08-02-SK00B
Key Features:
- Overall Height: 4 15/16 in
- Max. Incoming Pressure - Air Treatment: 150 psi
- For Removal Of: Particles, Water
Mfr # M18-03-BK00B
Key Features:
- Size - Air Treatment: Compact
- Overall Height: 8 3/8 in
- Filter Rating: 0.5 micron
Mfr # 18P
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in