Wilkerson Air Filter
We make finding a wilkerson air filter fast and simple every time!
Shop Wilkerson Air Filter results
(Showing 1 - 15)
Relevance
Mfr # F28-06-SL00B
Key Features:
- Bowl Material - Air Treatment: Metal with Sight Glass
- Size - Air Treatment: Standard
- Connection Size - Air Treatment: 3/4 in NPT
Mfr # F30-06-000
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 150 psi
- Item - Air Filters: General Purpose Filter
Mfr # FRP-96-653
Key Features:
- Filter Rating - Air Treatment: 5 micron
- For Use On: Standard
- Item: Compressed Air Filter Element
Mfr # F08-02-SK00B
Key Features:
- Overall Height: 4 15/16 in
- Max. Incoming Pressure - Air Treatment: 150 psi
- For Removal Of: Particles, Water
Mfr # C28-04-FKG0B
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height: 9 3/8 in
Mfr # F28-04-SL00B
Key Features:
- Overall Depth: 2 7/8 in
- Item - Air Filters: Compressed Air Filter
- Item: Compressed Air Filter
Mfr # FRP-96-729
Key Features:
- Type: Pneumatic
- Filter Rating - Air Treatment: 5 micron
- Item - Air Filter Elements: General Purpose Filter Element
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # F08-02-SL00B
Key Features:
- Size - Air Treatment: Subcompact
- Item - Air Filters: Compressed Air Filter
- Overall Depth: 1 9/16 in
Mfr # C18-04-FLG0B
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
- Overall Height: 9 in
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZK44
Key Features:
- Item: Compressed Air Filter Element
- For Removal Of: Particles, Water
- For Use On: Standard
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # FE001
Key Features:
- Element Material: Paper
- Rated Flow Rate: 35 scfm
- Inside Dia. (In.): 3 in