Wiha Torque
Our endless aisle includes a wiha torque and so much more!
Shop Wiha Torque results
(Showing 1 - 15)
Relevance
Mfr # 28506
Key Features:
- Item: Torquevario-S Adjustable Torque Control
- Overall Length: 138mm
- Number of Pieces: 1
Mfr # 28350
Key Features:
- Drive Size: 6 mm
- Shank Size: 1/4"
- Overall Length: 6-3/4"
Mfr # 28727
Key Features:
- Item: Insulated Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 28724
Key Features:
- Item: Insulated Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 28792
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/4 in
- Bit Style: Slotted, Phillips, TORX, Square, Terminal Xeno
Mfr # 28589
Key Features:
- Material: Alloy Steel
- Includes: 15-80 in /oz, 5-10, 10-50 in /lb, Torx T5, T6, T7, T8, T9, T10, T15, T20, T25, T30, 1.5, 2, 2.5, 3, 4, 5, 6mm, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in Hex, #1, #2, #3 Square, #1, #2 Pozi, #0, #1, #3 Phillips, 3/16, 7/32, 1/4 in Slotted, 4, 4.5, 5, 5.5, 6, 7, 8mm, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8 in Sockets, Hex/Square Adapter, Bit Holder, Torque Setting Tool
- Features: 1/4" Drive
Mfr # 28595
Key Features:
- Includes: (10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
- Torque Measurement Type: Inch-Pound
- Item: Torque Screwdriver Set
Mfr # 28795
Key Features:
- Measurement Type: SAE
- Includes: 12-Piece Insulated Tool Set Includes: TorqueVario®-S Handle w/ Newton Meter Scale 0.8 - 5.0, Torque adjustment tool, Insulated TorqueControl SlimLine Blade Holder, Insulated SoftFinish SlimLine Blade Holder Handle, and 8 SlimLine blades in a heavy duty canvas pouch.
- Number of Pieces: 12
Mfr # 28593
Key Features:
- Includes: TorqueVario-S Handle 15-80 In/oz Micro Bit 24 Piece Set In Storage Box. Slotted 1.5, 2.0, 3.0, 4.0mm Phillips #00, 0, 1 Torx® T6, T7, T8, T9, T10, T15 Hex Inch .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32" Bits.
- Features: Set Includes: Slotted 1.5, 2.0, 3.0, 4.0mm Phillips #00, 0, 1 Torx® T6, T7, T8, T9, T10, T15 Hex Inch .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32" Bits
- Item: Bit Sets
Mfr # 28891
Key Features:
- Includes: iTorque 60-210 In/Oz (40-150 Ncm) Digital Handle Slotted 4.5, 5.5, 6.5, 8.0mm Phillips #0, 1, 2, 3 Pozidriv #0, 1, 2, 3 Hex Inch 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16" Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm Torx T6, T7, T8
- Item: Torque Sets
- Overall Length: 11.3
Mfr # 28502
Key Features:
- Item: Micrometer Torque Wrenches
- Material: Steel
- Calibration Certificate Included: No
Mfr # 28553
Key Features:
- Item: Torquevario-S Adjustable Torque Control
- Features: Adjustable Torque Vario-S Handle-In Newton Meter Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque cycle
- Handle Material: Multi Component
Mfr # 28582
Key Features:
- Item: Torque Blades
- Length: 8.7
- Overall Length: 8.7
Mfr # 28552
Key Features:
- Includes: Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.5 - 2.0 Nm (Comes with Adjustment Tool)
- Item: Torque Handles
- Overall Length: 1.4
Mfr # 28791
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 in
- Bit Style: Slotted, Phillips