Wiha Tools Wire Strippers & Crimpers
Count on great prices, fast shipping and friendly service every time you order wiha tools wire strippers & crimpers from Zoro.
Shop Wiha Tools Wire Strippers & Crimpers results
(Showing 1 - 15)
Relevance
Mfr # 32945
Key Features:
- Capacity: 6 to 30 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 in
Mfr # 10250
Key Features:
- Capacity: 20 to 10 AWG
- Overall Length: 6 1/4 in
- Features: Protective Insulation Molded Directly onto the Handle
Mfr # 56871
Key Features:
- Capacity: 20 to 10 AWG
- Features: Finger Jam Protection for Safe Operation, Black Anti-Glare Finish, Precise Cutting Edges, Soft Touch Tension Return Springs
- Application: Electronic Stripping Pliers
Mfr # 32841
Key Features:
- Capacity: 6 to 30 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 in
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # ERG4001
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # MS2-KIT/WWG 3084134
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Tester Kit
- Application: Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable ID and Distance, Locates Virtually Any Cable or Wire Pair
Mfr # R700L-1/2
Key Features:
- Item: Float Valve
- Pipe Size: 1/2"
- Connection Type: MNPT
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32800
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in