Wiha Tools Magnetic Pickup Tools
We make finding wiha tools magnetic pickup tools fast and simple every time!
Shop Wiha Tools Magnetic Pickup Tools results
(Showing 1 - 11)
Relevance
Mfr # 40010
Key Features:
- Item: Magnetizer/Demagnetizer
- Length: 2.1"
- Width: 1.1"
Mfr # 07247
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Magnetic
- Size: 3-1/4 in
Mfr # 10E768
Key Features:
- Item: Magnetic Sweeper
- Type: Hang-Type
- Length: 3 1/8 in
Mfr # 4YCK5
Key Features:
- Item: Magnetic Hanging Sweeper
- Type: w/Wheels and Release
- Length: 29 1/4 in
Mfr # GM-2
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Telescoping
- Length: 8 1/4 in
Mfr # DTAPKITM
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Uncoated
Mfr # 7218
Key Features:
- Item: Magnetic Handy Hook
- Diameter: 2 in
- Pull Capacity: 20 lb
Mfr # MFSR-36
Key Features:
- Item: Magnetic Handle Sweeper
- Size: 32 x 39 x 31
- Length: 32
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32800
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in