Wiha Tools Hex Keys
Count on great prices, fast shipping and friendly service every time you order wiha tools hex keys from Zoro.
Shop Wiha Tools Hex Keys results
(Showing 1 - 15)
Relevance
Key Features:
- Finish: Black Oxide
- Handle Material: Plastic
- Handle Type: T-Shape
Key Features:
- Blade Material: CRM-72 Steel
- Finish: Black Oxide
- Handle Material: CRM-72 Steel
Key Features:
- Arm Length: 7 7/8 in
- Blade Material: High Alloy Vanadium Molybdenum Steel
- Finish: Chrome
Key Features:
- Arm Length: 7 7/8 in
- Blade Material: High Alloy Vanadium Molybdenum Steel
- Finish: Chrome
Key Features:
- Handle Type: T-Shape
- Tip Size: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Includes: (10) T-Handle Hex: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8
Key Features:
- Arm Length: 3 3/4 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Key Features:
- Arm Length: 9 in
- Blade Material: Alloy steel
- Finish: Black Oxide
Key Features:
- Finish: Rust Resistant Black Oxide
- Handle Type: L Shape
- SAE or Metric: SAE
Key Features:
- Number of Pieces: 9
- Handle Type: L-Shape
- Item: Ball End Hex Key Set
Key Features:
- Bit Style: Hex Key
- Fastening Tool Item: Socket Bit
- Shank Style: Hex
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) T27 2 in Insert Bit
- Overall Bit Length: 2 in.
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in