Wiha Tools Combination Wrenches
If you need wiha tools combination wrenches we have them at everyday low prices.
Shop Wiha Tools Combination Wrenches results
(Showing 1 - 11)
Relevance
Mfr # 21391
Key Features:
- Item: Box End Wrench Set
- Includes: Storage Case
- Overall Length: 5-1/2", 5-39/64", 6-7/64", 6-13/32", 7", 8-13/64"
Mfr # J1248
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
Mfr # J1252
Key Features:
- Features: Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Reversing: No
Mfr # 05020091001
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Finish: Nickel Chrome
Mfr # 36A181
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping: Wrenches
- Overall Length: 9 3/4 in
Mfr # J6008C
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Mfr # 9610N
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 6 1/4 in
Mfr # J282G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32800
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in