Wiha Tools Cable And Wire Cutters
We make finding wiha tools cable and wire cutters fast and simple every time!
Shop Wiha Tools Cable And Wire Cutters results
(Showing 1 - 15)
Relevance
Mfr # 32806
Key Features:
- Overall Length: 6 19/64 in
- Material: C70 Tool Steel
- Finish: Chrome Plated
Mfr # 32832
Key Features:
- Overall Length: 6 5/16 in
- Material: Forged Chrome Vanadium Tool Steel
- Finish: Chrome Plated
Mfr # 32808
Key Features:
- Overall Length: 8 in
- Material: Forged Chrome Vanadium Tool Steel
- Finish: Chrome Plated
Mfr # 32838
Key Features:
- Primary Application: Cuts Copper, Soft, Hard and Piano Wire
- Overall Length: 8 in
- Cutting Action: Diagonal Cut
Mfr # 35-078
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 12 in
- Cutting Action: Shear
Mfr # C7
Key Features:
- Primary Application: Overhead Cutting and Underwater Work
- Overall Length: 7 1/2 in
- Cutting Action: Shear
Mfr # 759
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/2 in
- Cutting Action: Center
Mfr # 63060
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/4 in
- Cutting Action: Shear
Mfr # J213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # J5441-12MXL
Key Features:
- Drive Size: 1/2 in
- Socket Type: Extra Long Hex Bit
- Number of Points: 6
Mfr # J10023L
Key Features:
- Drive Size: 1 in
- Socket Size: 1 7/16 in
- SAE or Metric: SAE
Mfr # J4716L
Key Features:
- Drive Size: 1/4 in
- Socket Type: Deep
- SAE or Metric: SAE
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32800
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in