Wiha Stubby
We make finding a wiha stubby fast and simple every time!
Shop Wiha Stubby results
(Showing 1 - 15)
Relevance
Mfr # 28103
Key Features:
- Includes: SoftFinish Grip Stubby Magnetic 1/4" Bit Holder 57mm
- Item: Bits
- Features: Stubby 3/4" Long Shaft
Mfr # 38043
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Slotted 4.5, 6.5mm, Phillips #1, #2, #1, Pozi #2
- Features: 1/4" Drive
Mfr # 38056
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Hex 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
- Features: 1/4" Drive
Mfr # 38047
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Security Torx T8S, T10S, T15S, T20S, T25S, T30S
- Features: 1/4" Drive
Mfr # 31191
Key Features:
- Item: Soft Finish Stubby Slotted/Set
- Tip Size: 1/4", #2
- Handle Material: Multi Component
Mfr # 38045
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Torx T8, T10, T15, T20, T25, T30
- Features: 1/4" Drive
Mfr # 32561
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 3 1/4 in
- Bit Style: Phillips, Slotted
Mfr # 85071
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 32308
Key Features:
- Overall Length: 4.81" (12.2 cm)
- Material: Stainless Steel Barrel
- Number of Pieces: 1
Mfr # 9BP-TP-2A-B
Key Features:
- SAE or Metric: SAE
- Shank Size: 1/4"
- Material: Steel
Mfr # DRV41208
Key Features:
- Item: Stubby Screwdriver Set
- Tip Size: #2, 1/4"
- Handle Material: Polypropylene
Mfr # 73010
Key Features:
- Item: Screwdriver
- Overall Length: 6.1
- Primary Application: The GreatNeck 3/16" x 1.5" Slotted Square Shank Stubby Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle.
Mfr # 4781
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # 79495
Key Features:
- Item: 31 Pc Bit Set, Wt.29 Lb
- SAE or Metric: SAE, Metric
- Number of Pieces: 29
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel