Wiha Plier
We make finding a wiha plier fast and simple every time!
Shop Wiha Plier results
(Showing 1 - 15)
Relevance
Mfr # 32939
Key Features:
- Features: Dynamic Joint
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 32923
Key Features:
- Overall Length: 8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws
Mfr # 32926
Key Features:
- Overall Length: 6 3/8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws
Mfr # 1YXJ3
Key Features:
- Overall Length: 8 1/8 in
- Cutting Action: Serrated
- Material: Chrome Vanadium Steel
Mfr # 32618
Key Features:
- Overall Length: 6.3"
- Jaw Width: 11/16"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # 2078308
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 32800
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 32986
Key Features:
- Measurement Type: SAE
- Includes: Roll-Up Pouch
- Insulated / Uninsulated: Insulated
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # 84-028
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"