Wiha Hex Bit Set
We make finding a wiha hex bit set fast and simple every time!
Shop Wiha Hex Bit Set results
(Showing 1 - 15)
Relevance
Mfr # 79495
Key Features:
- Item: 31 Pc Bit Set, Wt.29 Lb
- SAE or Metric: SAE, Metric
- Number of Pieces: 29
Mfr # 76899
Key Features:
- Includes: Handle, Bit Holder, Metal Storage Box, Bits, PoziDriv (1) #1, (1) #2, (1) #3, Square (1) #1, (2) #2, (1) #3, Phillips (2) #1, (2) #2, (2) #3, Hex Metrix (1) 3.0mm, (1) 4.0mm, (1) 5.0mm, (1) 6.0mm, Hex Inch (1) 1/8 in, (1) 9/64 in, (1) 5/32 in, (1) 3/16 in, (1) 7/32 in, (1) 1/4 in, Torx(R) (1) T10, (1) T15, (2) T20, (2) T25, (2) T30, (1) T40
- Impact Rated: Yes
- No. of Pieces: 34
Mfr # 75971
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Bit Set
- No. of Pieces: 68
Mfr # 91118
Key Features:
- Number of Pockets: 8
- Depth (In.): 4 in
- Width (In.): 14 1/2 in
Mfr # 26399
Key Features:
- Item: Precision Hex Inch Screwdriver Set
- Tip Style Group: Specialty
- Screwdriver Tip Style: Hex
Mfr # 26199
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Precision
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 74996
Key Features:
- Material: Steel
- Includes: 1/4 in Reversible Bit Ratchet, (31) Insert Bits, Torx, 1/4 in Hex, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box
- Impact Rated: No
Mfr # 75965
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 65
Mfr # 79243
Key Features:
- Includes: Slotted 4.5, 5.5, 6.0mm, Phillips #0, 1, 2, 3 Torx® T10-T20 Bit Selector Set, 1/4"Magnetic Bit Holder in Plastic Storage Box
- Item: Bit Sets
- Features: Industrial Quality through hardened bits
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # 71692
Key Features:
- Number of Pieces: 11
- Includes: TorxPlus: IP3, IP4, IP5, IP6, IP7, IP8, IP9, IP10, IP15, IP20
- Features: Magnetic Bit Holder in Storage Box
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Mfr # 38047
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Security Torx T8S, T10S, T15S, T20S, T25S, T30S
- Features: 1/4" Drive
Mfr # 71991
Key Features:
- Item: Wiha 39 Pc Bit Set
- SAE or Metric: SAE, Metric, Torx(R)
- Number of Pieces: 39
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips