Wiha Hex Bit
Our endless aisle includes a wiha hex bit and so much more!
Shop Wiha Hex Bit results
(Showing 1 - 15)
Relevance
Mfr # 79256
Key Features:
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Item: Hex Bit Insert Kit, 1.5 Mm To 8 Mm
- Tether Style: Tether Capable
Mfr # 38056
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Hex 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
- Features: 1/4" Drive
Mfr # 79246
Key Features:
- Item: 10 Pc Hex Inch Bit Set With 1/4In. Magne
- SAE or Metric: SAE
- Number of Pieces: 10
Mfr # 28103
Key Features:
- Includes: SoftFinish Grip Stubby Magnetic 1/4" Bit Holder 57mm
- Item: Bits
- Features: Stubby 3/4" Long Shaft
Mfr # 74996
Key Features:
- Material: Steel
- Includes: 1/4 in Reversible Bit Ratchet, (31) Insert Bits, Torx, 1/4 in Hex, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box
- Impact Rated: No
Mfr # 75971
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Bit Set
- No. of Pieces: 68
Mfr # 75965
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 65
Mfr # 48-32-4028
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Bit Style: Hex
Mfr # 48-32-4006
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Shank Size: 1/4"
Mfr # 38043
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Slotted 4.5, 6.5mm, Phillips #1, #2, #1, Pozi #2
- Features: 1/4" Drive
Mfr # 71991
Key Features:
- Item: Wiha 39 Pc Bit Set
- SAE or Metric: SAE, Metric, Torx(R)
- Number of Pieces: 39
Mfr # 32093
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 66992
Key Features:
- Includes: Plastic Index
- Handle Material: Alloy Steel
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # DWST08204
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tool Box
- Material: Plastic