Wiha Handle
Count on great prices, fast shipping and friendly service every time you order a wiha handle from Zoro.
Shop Wiha Handle results
(Showing 1 - 15)
Relevance
Mfr # 28400
Key Features:
- Drive Size: 15/64 in
- Shank Size: 1/4"
- Overall Length: 6-5/16"
Mfr # 28103
Key Features:
- Includes: SoftFinish Grip Stubby Magnetic 1/4" Bit Holder 57mm
- Item: Bits
- Features: Stubby 3/4" Long Shaft
Mfr # 28301
Key Features:
- Item: Everybit Tech Rescue Kit
- SAE or Metric: SAE, Metric
- Tip Size: 0.8mm, 1.2mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 5mm, #000, #00, #0, #1, #2, #3, T3, T4, T5, TR6, TR7, TR8, TR8, TR9, TR10, TR15, 18, 20, 23, 27
Mfr # 38043
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Slotted 4.5, 6.5mm, Phillips #1, #2, #1, Pozi #2
- Features: 1/4" Drive
Mfr # 38048
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Slotted 4.5, 6.0mm, Phillips #1, #2, Square #1, #2
- Features: 1/4" Drive
Mfr # 28103
Key Features:
- Arm Length: 3"
- Blade Material: Protanium High Torque Steel
- Finish: GoldGuard
Mfr # DWST08204
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tool Box
- Material: Plastic
Mfr # DWST08400
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tool Box
- Material: Plastic
Mfr # 38056
Key Features:
- Material: Stainless Steel
- Includes: Stubby Cushion Grip Driver, Hex 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
- Features: 1/4" Drive
Mfr # 28301
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Contact Cleaner
- Nonflammable: Yes
Mfr # 07157 61727
Key Features:
- Item: Bit Holder,Ergonic,Stubby,1/4"
- Package Quantity: 1
Mfr # K111
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 in
Mfr # 28301
Key Features:
- Item: Vacuum Hose 28301,1 in ID x 6ft,1/pk
- Compatible with Series: Not Applicable
- Series: Not Applicable
Mfr # P201A
Key Features:
- Item: Phillips Stubby Screwdriver,#2 x 1.5"
- Tip Style Group: Phillips
- Tip Size: #2
Mfr # 401L12
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 3 1/4 in
- Bit Style: Phillips, Slotted