Wiha Foam
Our endless aisle includes a wiha foam and so much more!
Shop Wiha Foam results
(Showing 1 - 15)
Relevance
Key Features:
- Finish: Satin
- Includes: Set Includes - Inch 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" | Metric 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 24, 25mm
- Features: Set Includes: Inch 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1" and Metric 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 24, 25mm
Key Features:
- Features: Set Includes: Long Nose 8.0", Angled Cutters 8.0", and NE Style Lineman's: 9.5"
- Jaw Width: 0
- Finish: Brushed
Key Features:
- Item: Screwdriver Set
- Includes: Set Includes: Slotted Tips - 3.5mm, 4.0mm, 4.5mm, 5.5mm, 6.0mm, 6.5mm, 8.0mm | Phillips Tips - #1, #2, #3
- Finish: Satin
Key Features:
- Number of Pieces: 3
- Material: Steel
- Overall Length: 8 in
Key Features:
- SAE or Metric: Metric
- Finish: Polished Chrome
- Number of Pieces: 19
Key Features:
- SAE or Metric: SAE
- Item: Precision Screwdriver Set
- Measurement Type: SAE
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Item: Ball End Hex Key Set
- End Shape: Ball Hex
- Number of Pieces: 22
Key Features:
- Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
- Color: Blue
- Load Capacity: 200 lb
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 65
Key Features:
- Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
- Color: Red
- Load Capacity: 200 lb
Key Features:
- Item: Microfinish Heavy Duty Set
- Tip Style Group: Phillips, Slotted
- Tip Size: 5.5mm, 6.5mm, 8mm, #1, #2
Key Features:
- Item: Insulated Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Material: Steel
- Includes: 1/4 in Reversible Bit Ratchet, (31) Insert Bits, Torx, 1/4 in Hex, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box
- Impact Rated: No
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: 3mm, 4mm, 6.5mm, #1, #2