Wiha Bit Set
We have the wiha bit set you need to get the job done right.
Shop Wiha Bit Set results
(Showing 1 - 15)
Relevance
Mfr # 74996
Key Features:
- Material: Steel
- Includes: 1/4 in Reversible Bit Ratchet, (31) Insert Bits, Torx, 1/4 in Hex, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box
- Impact Rated: No
Mfr # 75965
Key Features:
- Application - Tools: Hand
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 65
Mfr # 79495
Key Features:
- Item: 31 Pc Bit Set, Wt.29 Lb
- SAE or Metric: SAE, Metric
- Number of Pieces: 29
Mfr # 79243
Key Features:
- Includes: Slotted 4.5, 5.5, 6.0mm, Phillips #0, 1, 2, 3 Torx® T10-T20 Bit Selector Set, 1/4"Magnetic Bit Holder in Plastic Storage Box
- Item: Bit Sets
- Features: Industrial Quality through hardened bits
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # 79248
Key Features:
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Includes: (4)Phillips; (3) Slotted ; (3) Square ; (1) Magnetic Bit Holder
- Item: Wiha Bit Selector Sets, 11 Pie
Mfr # 817-71990
Key Features:
- Package Quantity: 1
Mfr # 75994
Key Features:
- Drive Size: 4mm Hex
- Overall Length: 133mm
- Bit Style: Phillips, Slotted, Hex, TORX
Mfr # 26985
Key Features:
- Drive Size: 4 mm
- Overall Length: 8 1/2 in
- Bit Style: Slotted, Phillips, Torx
Mfr # 79490
Key Features:
- Includes: Slotted 6.0, Phillips #1-2, Security Torx® T8s, T10s-T25s, Security Hex 5/64"-3/32" Spanner 4-10, Torq Set 6-10, Square # 1-2 PoziDriv 1-2 Triwing # 2-5, Magnetic 1/4" Bit Holder in XSelector Storage Box
- Item: Bit Sets
- Features: Industrial Quality through hardened bits
Mfr # 71991
Key Features:
- Item: Wiha 39 Pc Bit Set
- SAE or Metric: SAE, Metric, Torx(R)
- Number of Pieces: 39
Mfr # 28595
Key Features:
- Includes: (10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
- Torque Measurement Type: Inch-Pound
- Item: Torque Screwdriver Set
Mfr # 28689
Key Features:
- Includes: Torque Control 59 Piece Bit Set includes: Torque handle 0.1-0.6Nm, 0.4-1.0 Nm and 1.0-5.0 Nm. Hex, Torx®, Phillips, Slotted, Pozi Bits and Sockets in storage case.
- Bit Length: 12
- Item: Bit Sets
Mfr # 79266
Key Features:
- Includes: Security Hex Inch Bit Selector Set 5/64-1/4", Magnetic 1/4" Bit Holder in Plastic Storage Box
- Item: Bit Sets
- Overall Length: 9.8
Mfr # 79246
Key Features:
- Item: 10 Pc Hex Inch Bit Set With 1/4In. Magne
- SAE or Metric: SAE
- Number of Pieces: 10