Whiterodgers
We make finding whiterodgers fast and simple every time!
Shop Whiterodgers results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Electrical Ratings: 24V AC
- Gas Type: LP/NG
- Depth (In.): 30 in
Key Features:
- BtuH Capacity: 230,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Key Features:
- Item: DC Power Solenoid
- Coil Voltage DC: 36 V DC
- Amps: 50
Key Features:
- Item: Motorized Zone Valve
- Body Material: Stainless Steel
- Voltage: 24
Key Features:
- Item: Furnace Control Board
- Replaces: York Mfr. No. 265901, 265902, S1-03100662000, S1-03101250000, S1-03101266000, S103101267000, S1-03101267001, S103101284000, S103101933000, S103101972000, S103109167000, S13310102956000, S!33103010000
- Type: OEM Replacement
Key Features:
- Item: Furnace Control Board
- Replaces: Drop In Direct Replacement Ignition Control for Goodman 0130F00005, 0130F00005S, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S, White-Rodgers 50T55-289 and 50A55-289
- Type: OEM Replacement
Key Features:
- Item: Magnetic Relay
- Switch Type: DPDT
- Coil Volts: 24
Key Features:
- Gas Type: LP/NG
- Item: Hot Surface Igniter
- Length (In.): 5 1/4 in
Key Features:
- Item: Furnace Control Board
- Replaces: Trane Mfr. No. CNT02789, CNT02891, CNT03799, D341122P01, D341235P01, D341235P03, White-Rodgers 50A55-474, 50A55-476, 50A55-571
- For Use With: Trane Furnace Systems
Key Features:
- BtuH Capacity: 280,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Key Features:
- Gas Type: LP/NG
- Item: Nitride Ignitor
- Type: Silicon Nitride
Key Features:
- Item - Transformer: Class 2 Transformer
- Item: Class 2 Transformer
- Input Voltage - Transformer: 120/208/240V AC
Key Features:
- Item: Thermocouple, 24"
- For Use With: Universal
- Fits Brand: Multiple
Key Features:
- Gas Type: LP/NG
- Item: Hot Surface Ignitor
- Length (In.): 5 1/4 in