Wheel Dolly
Count on great prices, fast shipping and friendly service every time you order a wheel dolly from Zoro.
Shop Wheel Dolly results
(Showing 1 - 15)
Relevance
Mfr # 77788
Key Features:
- Load Capacity: 1500 lb.
- Material: Steel
- Color: Orange
Mfr # 71320
Key Features:
- Overall Height: 3 1/2 in
- Overall Length: 29 in
- Overall Width: 32 in
Mfr # SCC-NFB350-4C-BRGKIT
Key Features:
- Material: Black Flat Free Semi Pneumatic Tread on Gray Metal Core
- Wheel Width: 3
- Type: Black Flat Free Semi Pneumatic Tread on Gray Metal Core
Mfr # 47020
Key Features:
- Load Capacity: 2000 lb
- Item: Wheel Dolly
- Lift Arms x Width (In.): 11 1/4 in
Mfr # 3XKR7
Key Features:
- Overall Height: 3 in
- Overall Length: 48 in
- Overall Width: 31 in
Mfr # 535339CWI
Key Features:
- Package Quantity: 1
Mfr # 92030
Key Features:
- Overall Height: 20 in
- Overall Length: 50 in
- Overall Width: 27 1/2 in
Mfr # 1501
Key Features:
- Load Capacity: 1500 lb.
- For Use With: Removal, Installation And Transportation Of Single, Tandem And Duplex Tire And Wheel Combinations
- Length: 23.5"
Mfr # HW93766
Key Features:
- Item: Hydraulic Wheel Dolly
- Overall Height: 32 in
- Overall Length: 39 in
Mfr # 40N434
Key Features:
- Item: Flat-Free Solid Rubber Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Type: Offset
Mfr # 256497TBP
Key Features:
- Package Quantity: 1
Mfr # 5096A
Key Features:
- Overall Height: 33 1/2 in
- Overall Width: 26 in
- Item: Wheel Dolly
Mfr # WD-150S
Key Features:
- Overall Height: 30 in
- Overall Length: 39 in
- Overall Width: 36 in