Wet Vac
We have the wet vac you need to get the job done right.
Shop Wet Vac results
(Showing 1 - 14)
Relevance
Mfr # WVP-20
Key Features:
- Filter Type: Washable Cloth
- Vacuum Capacity: 20 gal
- HP: 2.67 hp
Mfr # VK811PH
Key Features:
- Air Flow: 935.1 gal/min
- Filter Type: HEPA
- Hose Length: 10 ft
Mfr # VOC507S
Key Features:
- Color: Silver
- Width: 13
- Length: 13
Mfr # VJH1211PF 0201
Key Features:
- Air Flow: 1069.7 gal/min
- Hose Length: 84"
- Color: Black
Mfr # 61HV87
Key Features:
- Length: 23 1/2 in.
- Width: 23 1/2 in.
- Height: 29 in.
Mfr # DXV10P
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 90 cfm
- Filter Type: Disposable
Mfr # 9653606
Key Features:
- Tank Size: 6 gal
- Vacuum Hose Dia.: 1 1/4 in
- Standards: cULus
Mfr # VOM205P
Key Features:
- Air Flow: 486.2 gal/min
- Hose Length: 48"
- Material: Polypropylene
Mfr # 302004230
Key Features:
- Air Flow: 135 cfm
- Amps: 8.3
- Average Brush Life: 1,000 hr
Mfr # 1610RV
Key Features:
- Air Flow: 187 cfm
- Amps: 12
- Filter Type: Fine Dust Filter
Mfr # 107406620
Key Features:
- Air Flow: 3600 l/min
- Amps: 15
- Filter Type: PET
Mfr # 5914411
Key Features:
- Tank Size: 4 gal
- Vacuum Hose Dia.: 1 1/2 in
- Standards: cULus
Mfr # 107406621
Key Features:
- Air Flow: 3600 l/min
- Amps: 15
- Filter Type: PET
Mfr # 9303511
Key Features:
- Tank Size: 2 1/2 gal
- Vacuum Hose Dia.: 1 1/4 in
- Standards: cULus