Wet Sanding Sponge
If you need a wet sanding sponge we have them at everyday low prices.
Shop Wet Sanding Sponge results
(Showing 1 - 15)
Relevance
Mfr # G15813
Key Features:
- Item: Cornerbead Clincher with Mallet
- Type: Drywall
- Size: 16-1/4 x 7 x 5-1/2 in
Mfr # G06531
Key Features:
- Item: Concrete Finishing Trowel
- End Type: Square
- Length (In.): 20 in
Mfr # G06527
Key Features:
- Item: Concrete Finishing Trowel
- End Type: Square
- Length (In.): 18 in
Mfr # G15303
Key Features:
- Item: Mud Mixer
- Shaft Dia.: 7/16 in
- For Use With: 1/2 in or Larger Variable Speed Drill
Mfr # 13A764
Key Features:
- Item: Drywall Stripper
- Size: 5 in
- Overall Height: 5 in
Mfr # BT-JN316-01
Key Features:
- Item: Bucket Scoop
- Size: 6 in to 12 in
- Capacity: 5 gal
Mfr # 68592
Key Features:
- Item: Drywall Power Screw Setter
- Product Type: Drywall Power Screw Setter,2R,2 in.
- Package Quantity: 1
Mfr # 09165
Key Features:
- Item: Vacuum Hand Sander Kit
- Characteristics: Swivel Control, Clog-Free Suction, Built-In Vacuum Control
- Package Quantity: 1
Mfr # G05975
Key Features:
- Item: Drywall Repair Kit
- Length (In.): 7 1/2 in
- Package Quantity: 1
Mfr # G05141
Key Features:
- Item: Drywall Circle Cutter
- Type: Drywall
- Size: 2 x 5-1/2 in
Mfr # 09073
Key Features:
- Item: Drywall Hawk
- Size: 13 x 13 in
- Length (In.): 13 in
Mfr # G16280
Key Features:
- Item: Walking Groover
- Length: 6 in
- Width: 4 1/2 in
Mfr # G05260
Key Features:
- Item: Texture Brush
- Type: Single Crowfoot
- Size: 8-1/2 x 13-1/2 in
Mfr # 23D
Key Features:
- Item: Inside Corner Trowel
- Type: Flexible
- Length (In.): 4 in