Westward Transmission Jacks
Count on great prices, fast shipping and friendly service every time you order westward transmission jacks from Zoro.
Shop Westward Transmission Jacks results
(Showing 1 - 11)
Relevance
Mfr # 1VW35
Key Features:
- Type: Heavy Duty
- Height: 9 7/8 in
- Min. Height (In.): 7 7/8 in
Mfr # 5ML72
Key Features:
- Type: Telescopic
- Base Size (In.): 33 5/8 in x 36 in
- Tilt Capacity Front: 10.0 Degrees
Mfr # HTJ-1000
Key Features:
- Type: Air/Hydraulic, High-Lift
- Features: ACME Threaded Screws, Two-Stage Design
- Lifting Range: 37 1/2 in
Mfr # 1793A
Key Features:
- Type: High-Lift
- Features: Low Profile Design, Safety Overload
- Head: Yes
Mfr # 1521A
Key Features:
- Type: Low-Lift
- Includes: Adjustable Bracket
- Features: Safety Overload Prevents Use Beyond Its Rated Capacity
Mfr # HW93718
Key Features:
- Type: Automotive
- Includes: Chains
- Features: Wishbone Design
Mfr # 7793
Key Features:
- Item: Master Bolt Grip Set
- Features: Multi-purpose Applications Such As Steering Wheels, Flywheels, Harmonic Balancers, Pulleys And Gears With Tapped Holes.
- Number of Pieces: 43
Mfr # 1022
Key Features:
- Item: Jaw Puller
- Features: Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach: 3 1/4 in
Mfr # 53PN74
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: SAE, Metric
- Finish: Chrome
Mfr # 20KP45
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 6 cu ft
- Material: Steel
Mfr # 32H856
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 11
- Color: Black