Westward Tools
Our endless aisle includes westward tools and so much more!
Shop Westward Tools results
(Showing 1 - 15)
Relevance
Mfr # 13A708
Key Features:
- Blade Width: 3 in
- Blade Material: Carbon Steel
- Blade Length: 4 1/8 in
Mfr # 10E746
Key Features:
- Item: Magnetic Pick-Up Tool
- Length: 12 in
- Width: 3/8 in
Mfr # 4PM07
Key Features:
- Item: Master Tool Set
- Includes: Tool Box 17 in L x 7 in W x 7-3/4 in H
- Features: Tool Box 17 in L X 7 in W X 7 3/4 in H
Mfr # 2HLA8
Key Features:
- Item: Lug Nut Wrench
- Type: 4 Way
- Overall Length: 14 in
Mfr # 54PP97
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 3 in, 6 in, 10 in, 18 in
Mfr # 4YP50
Key Features:
- Material: Carbon Steel
- Overall Length: 6 1/4 in
- Plier Item: Convertible Retaining Ring Pliers
Mfr # 440A57
Key Features:
- Item: Master Tool Set
- Includes: #2, #3. 3/8 in Drive Slotted Bit Sockets: 5/32 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1 in, 1/2 in, 1/2 in 9/16 in, 1/2 in 1/4 in Drive 6 pt Deep Sockets: 1/4 in, 1/4 in, 1/4 in Drive 6 pt Sockets: 5/32 in, 1/4 in Combination Wrenches: 5/16 in, 10mm, 10mm. 3/8 in Drive Phillips Bit Sockets: PH#1, 11/16 in, 11/32 in, 11mm, 12mm, 12mm. 3/8 in Drive 6 pt Sockets: 5/16 in, 13/16 in, 13/16 in 1/4 in Drive x 3/8 in Female Adapter. 1/4 in Drive 3 in Extension. 3/8 in Drive 3 in Extension. 1/2 in Drive 6 in Extension. 1/4 in, 13mm, 13mm. 1/4 in Drive 12 pt Sockets: 3/16 in, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 19mm. 1/2 in Drive 12 pt Sockets: 1/2 in, 19mm. 3/8 in Drive 12 pt Deep Sockets: 3/8 in, 19mm. 3/8 in Drive Spark Plug Sockets: 5/8 in, 20mm, 21mm, 22mm. 3/8 in Drive 12 pt Sockets: 5/16 in, 3/16 in, 3/4 in, 3/8 in, 3/8 in and 1/2 in Drive 84T Standard Ratchets. 1/2 in Drive 10 in Breaker Bar. 1/4 in Drive Bit Driver. 1/4 in Drive Torx(R) Bit Socket: T10. 3/8 in Drive Torx(R) Bit Sockets: T15, 4.5mm, 4mm, 5.5mm, 5/16 in, 5/32 in, 5/8 in, 5mm, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8mm, 9/16 in, 9/32 in, 9mm, BMC 570x375x90mm Tool Box, T20, T25, T27, T30, T40, T45. 1/2 in Drive Torx(R) Bit Sockets: T50, T55. 3/8 in Drive Hex Bit Sockets: 1/8 in
- Number of Pieces: 204
Mfr # 447Z55
Key Features:
- Item: Adjustable Spud Wrench
- Head Size: 1 5/8 in
- Overall Length: 16 3/8 in
Mfr # CCT1060-47
Key Features:
- Item: Die Wrench
- Overall Length: 279 mm
- Fits Brand: Westward
Mfr # 40JD54
Key Features:
- Number of Pieces: 1
- Material: Stainless Steel
- Overall Length: 7" (Open Length), 4-1/2" (Closed Length)
Mfr # 3CYR8
Key Features:
- Item: Swaging Tool
- Capacity Tubing O.D. (In.): 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
- Application: For Soft Copper, Brass, Aluminum and Thin Walled Tubing
Mfr # 3CYR6
Key Features:
- Item: Flaring Tool
- Type: Adjustable
- Flare Type: Single 45 Degree
Mfr # 3CYP5
Key Features:
- Item: Swaging Tool Set
- Type: 4 Pc.
- Capacity Tubing O.D. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in
Mfr # 1EKP6
Key Features:
- Item: 20 Blade Tune Up Gauge
- Length: 4 1/2 in
- Characteristics: Twenty Durable Tapered Blades For Measuring And Setting Clearances
Mfr # 52NZ98
Key Features:
- Item: Drive Fitting Installation Tool
- Type: Angled
- Overall Dia. (In.): 0.6875 in