Westward Sockets
We make finding westward sockets fast and simple every time!
Shop Westward Sockets results
(Showing 1 - 15)
Relevance
Key Features:
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: SAE
Key Features:
- Ratchets Included: None
- Impact Rated: No
- Sockets Included: (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
Key Features:
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: SAE
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point
Key Features:
- Impact Rated: No
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 15/16 in, 6 mm to 22 mm
Key Features:
- Insulated: No
- Tether Capable: Not Tether Capable
- Includes: Extension Bar: 1/4"Dr. 3"L, 3/8"Dr. 6"L; 1/4"Dr. Bit Adapter; 1/4" Spinner Handle; Ratchet Hand: 1/4", 3/8"Dr."sert Bit: PH1, PH2, PH3; S1, S2, S3; T20, T25, T27, T30; SL5/32, SL3/16, SL7/32; H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16
Key Features:
- Sockets Included: Yes
- Std. Socket Point Styles Included: 6
- Tether Capable: Not Tether Capable
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Socket Set
- Material: Alloy Steel
Key Features:
- Finish: Chrome
- Tether Capable: Tether Capable
- Measurement Type: SAE, Metric
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE, Metric
- Drive Size: 3/8"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008), (1) PACKOUT Low-Profile Organizer (48-22-8436)
- Number of Geared Teeth: 90
Key Features:
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Standards: ASME
Key Features:
- Measurement Type: SAE, Metric
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Std. Socket Point Styles Included: 12
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes Deep Sockets: Yes
- Measurement Type: SAE
Key Features:
- Drive Size: 1/2"
- Sockets Included: (17) Deep 12-Point, (17) Standard 12-Point
- Number of Pieces: 37