Westward Set
We make finding a westward set fast and simple every time!
Shop Westward Set results
(Showing 1 - 15)
Relevance
Mfr # 55MT03
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point
Mfr # 6XZ82
Key Features:
- Impact Rated: No
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 15/16 in, 6 mm to 22 mm
Mfr # 55MT04
Key Features:
- Insulated: No
- Tether Capable: Not Tether Capable
- Includes: Extension Bar: 1/4"Dr. 3"L, 3/8"Dr. 6"L; 1/4"Dr. Bit Adapter; 1/4" Spinner Handle; Ratchet Hand: 1/4", 3/8"Dr."sert Bit: PH1, PH2, PH3; S1, S2, S3; T20, T25, T27, T30; SL5/32, SL3/16, SL7/32; H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16
Mfr # 54DF95
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Finish: Chrome
Mfr # 40JD46
Key Features:
- Ratchets Included: None
- Impact Rated: No
- Sockets Included: (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point
Mfr # 4PRH3
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE, Metric
- Finish: Black Oxide
Mfr # 92-839
Key Features:
- Sockets Included: Yes
- Std. Socket Point Styles Included: 6
- Tether Capable: Not Tether Capable
Mfr # 48-22-9008
Key Features:
- Promotion Restriction: Not eligible for promotion
- Measurement Type: SAE, Metric
- Drive Size: 3/8"
Mfr # 48-22-9486
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008), (1) PACKOUT Low-Profile Organizer (48-22-8436)
- Number of Geared Teeth: 90
Mfr # 53PN34
Key Features:
- Drive Size: 3/8"
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Standards: ASME
Mfr # 53PN33
Key Features:
- Measurement Type: SAE, Metric
- Socket Size Range: 1/4 in to 1 in, 6 mm to 25 mm
- Std. Socket Point Styles Included: 12
Mfr # 48-22-9481
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes Deep Sockets: Yes
- Measurement Type: SAE
Mfr # 53PN22
Key Features:
- Finish: Chrome
- Tether Capable: Tether Capable
- Measurement Type: SAE, Metric
Mfr # 39100
Key Features:
- Includes: (13) Standard SAE Sizes: 5/16", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 23/32", 3/4", 13/16", 7/8"; Metric Sizes: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
- Tether Capable: Not Tether Capable
- Measurement Type: SAE, Metric
Mfr # 48-22-9408
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Socket Set
- Material: Alloy Steel