Westward Pipe & Tubing Cutters
Count on great prices, fast shipping and friendly service every time you order westward pipe & tubing cutters from Zoro.
Shop Westward Pipe & Tubing Cutters results
(Showing 1 - 15)
Relevance
Mfr # 1YNA7
Key Features:
- Cutting Capacity: 1 in to 2-1/2 in
- Cuts: PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # 22N758
Key Features:
- Cutting Capacity: 5/16 in to 1-1/8 in
- Cuts: Aluminum, Copper, Steel
- Body Material: Plastic
Mfr # 3CYN7
Key Features:
- Cutting Capacity: 1/8 in to 1-5/8 in
- Cuts: CPVC, PEX, Polybutylene, Polyethylene, PVC
- Body Material: Aluminum
Mfr # 4YR88
Key Features:
- Cutting Capacity: 1/2 in to 2 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Iron
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 53PN74
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: SAE, Metric
- Finish: Chrome
Mfr # 20KP45
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 6 cu ft
- Material: Steel
Mfr # 32H856
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 11
- Color: Black