Westward Open End Wrench
Our endless aisle includes a westward open end wrench and so much more!
Shop Westward Open End Wrench results
(Showing 1 - 36)
Relevance
Mfr # 36A311
Key Features:
- Wrench Product Grouping: Wrenches
- Wrench Item: Open End Wrench
- Wrench Shape: Straight
Mfr # 1EYP7
Key Features:
- Item: Crowfoot Socket Wrench
- Head Style: Open End
- SAE or Metric: SAE
Mfr # KTI-41136
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # KTI-41334
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # 40435258
Key Features:
- Package Quantity: 1
Mfr # SKM8W
Key Features:
- Item: Skimmer
- Material: Chrome Plated Nickel Steel
- Overall Height: 3 3/4 in
Mfr # KTI-41134
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # CMMT44707
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 1-1/8-in. Standard SAE Combination Wrench {{1}}
- Number of Pieces: 1
Mfr # 36A187
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish: Satin
- Anti-Slip Design: No
Mfr # J1234ASD
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Number of Points: 12
- Reversing: No
Mfr # 36A186
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration: Non-Ratcheting
- Head Movement: Fixed
Mfr # J1236ASD
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Overall Length: 15 7/8 in
- Ratcheting Configuration: Non-Ratcheting
Mfr # 36A220
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement: Fixed
- Number of Points: 12
Mfr # SL-1-1/16
Key Features:
- Drive Size: 1-1/16"
- SAE or Metric: SAE
- Number of Points: 6
Mfr # CJCW4
Key Features:
- Features: Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Includes: Not Applicable
- Number of Points: 12
Mfr # JHW1234SC
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Overall Length: 14-3/4"
- Finish: Chrome plated
Mfr # 36A286
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length: 15 3/4 in
- Ratcheting Configuration: Non-Ratcheting
Mfr # KTI-41142
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # KTI-41336
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # 54PN36
Key Features:
- Features: This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Finish: Chrome
- Wrench Product Grouping: Wrenches
Mfr # 36A188
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish: Satin
- Wrench Product Grouping: Wrenches
Mfr # WCB90103
Key Features:
- Item: Combination Wrench Set,4-Piece (1-1/16
- Package Quantity: 1
Mfr # 54RZ36
Key Features:
- Features: Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points: 12
- Wrench Product Grouping: Wrenches
Mfr # J1199
Key Features:
- Wrench Product Grouping: Wrenches
- Item: Box End Wrench
- Wrench Item: Ratcheting Box End Wrench
Mfr # 86447
Key Features:
- Finish: Full Polish Chrome
- Overall Length: 16.54"
- SAE or Metric: SAE
Mfr # 1236BSC
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Overall Length: 15-1/2"
- Number of Points: 12
Mfr # 36A285
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Number of Points: 6
- Head Movement: Fixed
Mfr # 18268
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length: 15.5 in.
- Number of Points: 12
Mfr # J3536
Key Features:
- Item: Service Wrench
- Size: 1 1/8 in
- Overall Length: 7 in
Mfr # 40485252
Key Features:
- Package Quantity: 1
Mfr # 1EYJ4
Key Features:
- Anti-Slip Design: No
- Insulated: No
- Tether Capable: Tether Capable
Mfr # 1236SC
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points: 12
- Overall Length: 15-1/2"
Mfr # 640481
Key Features:
- Package Quantity: 1
Mfr # 18267
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size: 1-1/16
- Number of Points: 12
Mfr # 36A179
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape: Straight
- Anti-Slip Design: No
Mfr # 86048
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Chrome