Westward Dial Indicators
We have the westward dial indicators you need to get the job done right.
Shop Westward Dial Indicators results
(Showing 1 - 15)
Relevance
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 4KU81
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 2YNK2
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Magnetic Base Helps Keep Unit in Place During Use
Mfr # 2YNE1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 196B1
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # 196A1Z
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 657AA
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Mfr # 660
Key Features:
- Features: Holds 3/8 in Stems or Standard Dovetail Mount, On/Off Switch
- Finish: Black
- Includes: Base and Adjustable Arms
Mfr # 112-225
Key Features:
- Item: Point Micrometer
- Resolution: 0.00005"/0.001mm (or) 0.001mm
- Range: 0 to 1"
Mfr # UI-100
Key Features:
- Item: Hydrion One Drop Indicator 1.011.0
- Package Quantity: 1
Mfr # 2900-3-1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Mfr # 53PN74
Key Features:
- Drive Size: 3/8", 1/2"
- Measurement Type: SAE, Metric
- Finish: Chrome
Mfr # 20KP45
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 6 cu ft
- Material: Steel
Mfr # 32H856
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 11
- Color: Black