Westward Combination Wrench
If you need a westward combination wrench we have them at everyday low prices.
Shop Westward Combination Wrench results
(Showing 1 - 15)
Relevance
Mfr # 36A222
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End: Double End
- Anti-Slip Design: No
Mfr # 54RY96
Key Features:
- Features: Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Single End/Double End: Double End
- Head Movement: Fixed
Mfr # 20PH05
Key Features:
- SAE or Metric: SAE
- Finish: Mirror
- Number of Points: 12
Mfr # 54DF97
Key Features:
- SAE or Metric: Metric
- Number of Points: 6
- Finish: Chrome
Mfr # 54DF96
Key Features:
- SAE or Metric: SAE
- Number of Points: 6
- Finish: Chrome
Mfr # CJCW5
Key Features:
- Features: Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Includes: Not Applicable
- Overall Length: 22.83"
Mfr # 54DF93
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome
Mfr # J1254
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards: ASME B107.100
- Reversing: No
Mfr # 94-542W
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # J1207MA
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape: Straight
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
Mfr # KTI-41607
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Chrome
Mfr # 4PL92
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Mfr # KTI-41016
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Chrome
Mfr # 54DG08
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Black Oxide