Westward Blade
Count on great prices, fast shipping and friendly service every time you order a westward blade from Zoro.
Shop Westward Blade results
(Showing 1 - 15)
Relevance
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 4YR29
Key Features:
- SAE or Metric: SAE, Metric
- Number of Points: 6
- Finish: Chrome
Mfr # 4PM07
Key Features:
- Item: Master Tool Set
- Includes: Tool Box 17 in L x 7 in W x 7-3/4 in H
- Features: Tool Box 17 in L X 7 in W X 7 3/4 in H
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 48RJ72
Key Features:
- Item: Intermediate Chest
- Number of Drawers: 3
- Color: Red
Mfr # 4PM16
Key Features:
- Number of Pieces: 8
- Material: Steel
- Handle Type: Dipped
Mfr # 4YP27
Key Features:
- Jaw Width: 5"
- Material: Ductile Iron
- Duty Rating: Heavy Duty
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in
Mfr # 4PL92
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Mfr # 4YR17
Key Features:
- Item: Wood Chisel Set
- Number of Pieces: 9
- Includes: 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 1/4 in, 2 in, 3/4 in, 3/8 in, 5/8 in
Mfr # 000790-0
Key Features:
- Item: Gladhand Lock
- Finish: Painted
- Color: Red
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 12U125
Key Features:
- Overall Height: 48"
- Overall Length: 63"
- Overall Width: 27"
Mfr # 6ZGV0
Key Features:
- Item: Tool Storage Foam Inserts
- Type: Tool Organizer
- Length: 11 9/50 in
Mfr # 2577 RED
Key Features:
- Outside Length: 44.75 in
- Color: Red
- Load Capacity: 4000 lb