Westcott Rulers And Straight Edges
Our endless aisle includes westcott rulers and straight edges and so much more!
Shop Westcott Rulers And Straight Edges results
(Showing 1 - 15)
Relevance
Mfr # 00403
Key Features:
- Length (In.): 12 in
- Material: Plastic
- Size: 12 in
Mfr # 10417
Key Features:
- Length (In.): 18 in
- Material: Stainless Steel
- Size: 18 in
Mfr # 10420
Key Features:
- Length (In.): 36 in
- Material: Wood
- Size: 36in
Mfr # 10414
Key Features:
- Length (In.): 6 3/8 in
- Material: Stainless Steel
- Size: 6 in
Mfr # C635-1800MM
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Mfr # C404R-72
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Mfr # 910-6
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Mfr # C305R-6
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Mfr # 4KU97
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 9006
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Mfr # 050101
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Mfr # 13901
Key Features:
- Overall Length: 8"
- Blade Material: Titanium Bonded Stainless Steel
- Handle Style: Soft Grip
Mfr # 14849
Key Features:
- Overall Length: 8"
- Blade Material: Titanium Bonded Stainless Steel
- Handle Style: Straight, Soft Grip
Mfr # 13778
Key Features:
- Item: Guillotine Paper Cutter
- Classification: Personal
- Cutting Length: 15 in