Westcott Protractors
We make finding westcott protractors fast and simple every time!
Shop Westcott Protractors results
(Showing 1 - 13)
Relevance
Mfr # 14376
Key Features:
- Item: Protractor,Soft Touch,Assorted
- Graduations: 0.5°
- Size: 6" Ruler Edge
Mfr # GO-180
Key Features:
- Item: Manual-Reading Miter Protractor
- Graduations: Inch and Metric Scales
- Range: -180 Degrees to 180 Degrees
Mfr # 187-904-10
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Bevel Protractor
- Graduations: 1 Degrees
Mfr # CP505A-12
Key Features:
- Item: Manual-Reading Miter Protractor
- Graduations: 1 Degrees
- Blade: Yes
Mfr # 950-317
Key Features:
- Item: Digital Protractor
- Head: Rectangular
- Range: -360 Degrees to 360 Degrees , 90 Degrees x 4
Mfr # 950-318
Key Features:
- Item: Digital Protractor
- Head: Rectangular
- Range: -360 Degrees to 360 Degrees , 90 Degrees x 4
Mfr # 63518
Key Features:
- Bit Style: Phillips, Slotted, Torx, Hex
- SAE or Metric: SAE
- Material: SVCM Steel
Mfr # AM-2
Key Features:
- Item: Angle Meter
- Scale: Increments 0 to 90 Degrees In Any Quadrant
- Base Length (In.): 5 1/2 in
Mfr # 1703
Key Features:
- For Conduit Type: RMC, IMC
- Conduit Fitting Type: Hub
- Conduit Fitting Material: Die Cast Zinc
Mfr # 112-225
Key Features:
- Item: Point Micrometer
- Resolution: 0.00005"/0.001mm (or) 0.001mm
- Range: 0 to 1"
Mfr # 13901
Key Features:
- Overall Length: 8"
- Blade Material: Titanium Bonded Stainless Steel
- Handle Style: Soft Grip
Mfr # 00403
Key Features:
- Length (In.): 12 in
- Material: Plastic
- Size: 12 in
Mfr # 10420
Key Features:
- Length (In.): 36 in
- Material: Wood
- Size: 36in