Wera Zyklop
We make finding a wera zyklop fast and simple every time!
Shop Wera Zyklop results
(Showing 1 - 15)
Relevance
Mfr # 05004018001
Key Features:
- Item: Metal Ratchet Set,1/4" Drive,Metric,2
- Package Quantity: 1
Mfr # 05004046001
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Mfr # 5004019001
Key Features:
- Package Quantity: 1
Mfr # 05160785001
Key Features:
- Item: Zyklop Speed Ratchet Set,1/4" Drive and
- Package Quantity: 1
Mfr # 05004076001
Key Features:
- Number of Pieces: 28
- Finish: Chrome
- Socket Size Range: 10 mm to 19 mm
Mfr # 05003500001
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/4"
- Head Movement: Flexible
Mfr # 05003550001
Key Features:
- Item: Hand Ratchet
- Drive Size: 3/8"
- Head Movement: Flexible
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05004281001
Key Features:
- Item: Compact Ratchet
- Drive Size: 1/4 in
- Overall Length: 140 mm
Mfr # 05071109001
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Mfr # 05133862001
Key Features:
- Item: Koloss Ratchet Set w/1/2" Drive and A
- Package Quantity: 1
Mfr # 05003692001
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm