Wera Xxl
We make finding a wera xxl fast and simple every time!
Shop Wera Xxl results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Adjustable Wrench
- Overall Length: 12 11/16 in
- Non-Magnetic: Yes
Key Features:
- Item: Spanner Wrench 4pc Set
- Nonsparking: No
- Corrosion Resistant: Yes
Key Features:
- Item: Adjustable Wrench
- Overall Length: 4 5/8 in
- Non-Magnetic: Yes
Key Features:
- Item: Adjustable Wrench
- Overall Length: 10 3/32 in
- Corrosion Resistant: Yes
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Item: Adjustable Wrench
- Overall Length: 7 13/32 in
- Non-Magnetic: Yes
Key Features:
- Package Quantity: 1
Key Features:
- Item: Adjustable Wrench
- Overall Length: 8 13/16 in
- Nonsparking: No
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Number of Pieces: 6
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Includes: Pouch
- Wrench Style: Antislip
- Number of Pieces: 8
Key Features:
- Overall Length: 10 in
- Finish: Chrome
- Material: Alloy Steel