Wera Tool Set
We make finding a wera tool set fast and simple every time!
Shop Wera Tool Set results
(Showing 1 - 15)
Relevance
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 32800
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Watertight Rolling Tool Case
Mfr # 91890
Key Features:
- Item: EV Service Tool Kit
- Includes: Cable Stripping Knife, Cutter, Extension Bar, Plier, Ratchet, Screwdriver, Socket, Wrenches
- Number of Pieces: 17
Mfr # 98 99 12
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE
- Includes: Shock Resistant Protective Case
Mfr # 32977
Key Features:
- Measurement Type: SAE
- Includes: Insulated Pliers/Cutters, Slotted Phillips Screwdriver Set, 11 Piece. Includes: Slotted 3.5, 4.0, 6.5mm, Philips #0, #1, #2 8.0" High Leverage Combination Pliers, 6.3" 8.0" Long Nose Pliers w/Cutters, 6.3" 8.0" Diagonal Cutters. Insulated screwdrivers 1000Volt rated. Insulated Industrial Pliers/Cutters induction hardened to 64HRC. 1000Volt rated. In Rugged Canvas Tool Bag.
- Number of Pieces: 11
Mfr # 05003594001
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R), Metric
- Finish: Chrome
Mfr # 9K 00 80 03 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 13
Mfr # 32937
Key Features:
- Includes: The Wiha master electrician's tool set has the tools to get the job done plus the peace of mind of using individually tested, 1,000 Volt Rated, Insulated VDE slimline screwdrivers, pliers, and nut drivers. The set contains common tools for electricians like "tweaker" sized precision drivers, a level, tape measure, wire strippers, adjustable pliers, magnetic nut setters, a "demo driver" heavy duty screwdriver, voltage detector, a complete hex key set and a hammer for everyday work. All of the tools come conveniently stored in a rugged nylon bag.
- Color: Red
- Overall Length: 9
Mfr # 32877
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Includes: Canvas Tool Bag
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05003533001
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Mfr # 05020012001
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Nickel Chrome
Mfr # 05056491001
Key Features:
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 39
- Hex Shank Size: 1/4 in
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 5056490001
Key Features:
- Package Quantity: 1