Wera Sockets
Our endless aisle includes wera sockets and so much more!
Shop Wera Sockets results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Ratchets Included: Pear Head 5-1/2 in
- Sockets Included: (8) Standard 6-Point
- Tether Capable: Not Tether Capable
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Key Features:
- Drive Size: 1/4"
- SAE or Metric: SAE
- Overall Length: 3 in
Key Features:
- Number of Pieces: 29
- Item: Ratchet Set
- Socket Size Range: 8 mm to 19 mm
Key Features:
- Socket Size Range: 3/16 in to 1/2 in
- Includes: (1) Zyklop Speed Ratchet 1/4" Drive: 152mm; (9) Zyklop Socket: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 1/4" x 37mm; (15) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, T10 x 50, T15 x 50, T20 x 50, T25 x 50, 1 x T27 x 50, T30 x 50, 5/32" x 50mm, 3/16" x 50mm, 7/32" x 50mm, 1/4" x 50mm
- Number of Pieces: 28
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/4"
- Head Movement: Flexible
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Item: Ratchet Set
- Sockets Included: (8) Standard 6-Point
- Ratchets Included: Pear Head 8-3/4 in
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Key Features:
- Item: Ratchet Set
- Impact Rated: No
- Tether Capable: Tether Capable
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx(R), Metric
- Finish: Chrome
Key Features:
- Package Quantity: 1