Wera Screwdriver Set
We have the wera screwdriver set you need to get the job done right.
Shop Wera Screwdriver Set results
(Showing 1 - 15)
Relevance
Mfr # 05073675001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Hex, Phillips, Slotted, Torx(R)
- Tip Size: #00, #0, T5, T6, 0.9mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 05347777001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Specialty, Standard
- Screwdriver Tip Style: Phillips/Slotted/Square
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 05345271001
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 05345248001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: Phillips #1,#2 and 3 Slotted Sizes
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05032060001
Key Features:
- Overall Length: 6-1/2 in to 10-1/8 in
- Measurement Type: SAE
- Material: Stainless Steel Shank
Mfr # 05345246001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: Phillips #1,#2 and 5 Slotted Sizes
Mfr # 05347900001
Key Features:
- Number of Pieces: 12
- Includes: (6) Slotted Screwdrivers: 0.4 x 2.5, 0.5 x 3.0, 0.6 x 3.5, 0.8 x 4.0, 1.0 x 5.5, 1.2 x 6.5mm, (4) Phillips Screwdrivers: #0, #1, #2, #3, (2) Robertson Square Recess Screwdrivers: #1, #2
- Insulated: Yes
Mfr # 05028062001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Star, Torx(R)
- Tip Size: T10, T15, T20, T25, T30, T40
Mfr # 05059295001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05003473001
Key Features:
- Drive Size: 9 mm
- Overall Length: 6 in
- Bit Style: Phillips, Slotted, Square Recess, External Hexagon