Wera Rapidaptor
Count on great prices, fast shipping and friendly service every time you order a wera rapidaptor from Zoro.
Shop Wera Rapidaptor results
(Showing 1 - 15)
Relevance
Mfr # 05051462001
Key Features:
- Item: Bit Holder
- Features: Rapidaptor
- Nutsetter Hex Size: 1/4"
Mfr # 05053923001
Key Features:
- Drive Size: 1/4"
- Overall Length: 3"
- Bit Style: Bit Holder
Mfr # 05071100001
Key Features:
- Application - Tools: Power
- Fastening Tool Item: Bit Holder
- Hex Shank Size: 1/4 in
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Mfr # 05073990001
Key Features:
- Drive Size: 1/4"
- Shank Size: 1/4"
- Overall Length: 75mm
Mfr # 05052490001
Key Features:
- Item: Universal Bitholder with Ring Magnet
- Package Quantity: 5
Mfr # 05105650001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 05347778001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Phillips, Slotted, Square
- Tip Size: #1, #2, 4mm, 6.5mm
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 05051835001
Key Features:
- Item: Bit Holder Adapter
- For Use With: 1/4" Hexagon Head Drive
- Package Quantity: 2
Mfr # 05018282001
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Mfr # 5056491001
Key Features:
- Package Quantity: 1
Mfr # 05020013001
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome