Wera Mini Ratchet
We make finding a wera mini ratchet fast and simple every time!
Shop Wera Mini Ratchet results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Mini Bit Ratchet w/1/4" Drive
- Package Quantity: 1
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Key Features:
- Item: Mini Ratchet and Bit Set, 38 Pc
- ANSI/ISEA Abrasion Level: Not Rated
- Package Quantity: 1
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Key Features:
- Material: Stainless Steel
- Includes: Phillips #1, (3) #2, #3, Hex 2-1/2, 3, 4, 5, 5-1/2 in, Pozi Drive (2) PZ1, (3) PZ2, PZ3, Torx (2) T10, (2) T15, (3) T20, (3) T25, (2) T30, T40, 1/4 in Hex Quick Release Rapidaptor Bit Holder
- Features: 1/4" Drive
Key Features:
- Item: Socket Bit Set
- Drive Size: 1/4"
- Head Movement: Fixed
Key Features:
- Item: Felo XS 33 pc Box
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Tether Style: Standard Tool (Accessory Needed for Tethering)
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Fastening Tool Item: Ratchet Bit Set
- No. of Pieces: 39
- Hex Shank Size: 1/4 in
Key Features:
- Item: Ratchet,Mini,Dual Flex Head,1/4",44 pcs.
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon